PROSOLVE SHARPLINER 600ML PAINT AEROSOL YELLOW


Sharpliner paint marker aerosol

References
blue diamond stl:PVSHW6
rubix:2574581
ean:5060363803477
brand logo
brand logo
Technical specifications
Capacity600 ml
ColourWhite

Product details : PROSOLVE SHARPLINER 600ML PAINT AEROSOL YELLOW


ProSolve Trade; Sharp Liner Marker is a high-quality, fast-drying and hard-wearing acrylic marking paint which is a lead and xylene-free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry.


RAL: 1003 (Signal Yellow)

Strengths

Excellent for colour coding timber, steel etc, Wide range of colours, A professional grade marking paint, Quick drying and long lasting and Bright and vivid colours

Applications

Sharpliner (600ml) has been the #1 choice in the Steel Industry for decades, a solid choice for marking with an incredible range of 16 colours. ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry. It is an inverted aerosol which means that it must be used pointing down. Available in Black, Blue, Brown, Dark Green, Gold, Green, Grey, Magenta, Orange, Pale Blue, Pink, Purple, Red, Silver, White, and Yellow. - Colour: Yellow

Technical specifications


Attributes
Capacity600 ml
ColourWhite
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • In stock: Next day delivery