PROSOLVE SHARPLINER 600ML PAINT AEROSOL BROWN
Sharpliner paint marker aerosol
See technical informationSee documentsReferences
Blue Diamond STL:PVSHBRO6
Rubix:2574595
Documents
Product details : PROSOLVE SHARPLINER 600ML PAINT AEROSOL BROWN
ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene-free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry.
Strengths
Excellent for colour coding timber, steel etc, Wide range of colours, A professional grade marking paint, Quick drying and long lasting and Bright and vivid colours
Applications
Sharpliner (600ml) has been the #1 choice in the Steel Industry for decades, a solid choice for marking with an incredible range of 16 colours. ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry. It is an inverted aerosol which means that it must be used pointing down. Available in Black, Blue, Brown, Dark Green, Gold, Green, Grey, Magenta, Orange, Pale Blue, Pink, Purple, Red, Silver, White, and Yellow. - Colour: Brown
Technical specifications
Attributes
| Volume | 600 ml |
|---|---|
| Colour | brown |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Usually arrives within 14 working days

