References
Spartex:UK-SM1812602LXX
Rubix:224A8904
Manufacturer :SM1812602LXX

Product details : SPARTEX SM1812602LXXCUPBD 1800.1200.600-2-500.1200.600-3 SHELF L/GRY
The Modular Cupboards offer an adaptable and versatile all steel storage system. Designed to meet the demands of the workplace, these cupboards enable the users to utilise the free space above the cupboard, providing a safe and secure workplace facility and a layout that promotes good housekeeping practices. Available in a variety of colours, you'll be sure to find one to suit your workplace environment.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 1200 mm |
| Type | modular cupboards |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,455.45 excl. VAT
/ Each
£ 1,746.54 incl. VAT
- Delivery usually within ( 16 ) days
