CUTLINE SHELL FACE MILL 45DEG FRS45 P080 12 832623
Shell face mill 45° frs45p
See technical informationSee documentsReferences
GISS Cutline:832623
Rubix:832623
EAN:3660338053450
Documents
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45 P080 12 832623
Shell face mill 45° frs45p Shell face mill 45° frs45p
Technical specifications
Attributes
| Diameter | 93 mm |
|---|---|
| Z | 6 mm |
| Type of tool tip attachment | frs45 p080 12 |
Show UNSPSC/ECL@SS
£ 292.75 excl. VAT
/ Each
£ 351.30 incl. VAT
- Usually arrives within 14 working days


