References
SKF:TMAS 380
Rubix:125A0454
EAN:7316575670306
Product details : SKF MACHINERY SHIM KIT TMAS 380
The SKF TMAS 380 shim kit is the ideal solution for precisely adjusting the height of industrial machinery. Designed for speed, reliability, and ease of use, this comprehensive kit ensures an optimal and long-lasting fit across a wide range of equipment.
Features:
This shim kit enables reliable and quick height adjustment of machines. Thanks to strict manufacturing tolerances, each shim ensures a precise fit, minimizing vibrations and misalignments. The shims are made of industrial-grade stainless steel, guaranteeing their durability and resistance to mechanical stress. The thickness and dimensions of each shim are clearly engraved, ensuring immediate identification during use. Storage is made easy with a sturdy, compartmentalized case designed for clear organization and safe transport. The kit can be easily restocked by purchasing packs of replacement shims.
Specifications:
- Shim dimensions:
• 50 x 50 mm: 9 thicknesses (from 0.05 mm to 2.00 mm).
• 75 x 75 mm: 9 thicknesses (from 0.05 mm to 2.00 mm).
- Available thicknesses: 0.05; 0.10; 0.20; 0.25; 0.40; 0.50; 0.70; 1.00; 2.00 mm.
- Identification engraved on each shim.
- Carrying case with internal compartments for organized storage.
- Case dimensions: 360 x 110 x 260 mm (L x H x W).
- Net weight of the kit: 7.17 kg.
- Can be replenished with separate shim packs.
- Metric system.
Brand information:
SKF is a global leader in bearing solutions, sealing systems, mechatronics, and industrial maintenance services. Founded in Sweden in 1907, the company now operates in more than 130 countries with over 17,000 distributors worldwide. SKF is committed to improving machine reliability and reducing maintenance costs through innovation, product quality, and first-class technical support. Every SKF product is designed to meet the highest standards for performance, safety, and durability.
Features:
This shim kit enables reliable and quick height adjustment of machines. Thanks to strict manufacturing tolerances, each shim ensures a precise fit, minimizing vibrations and misalignments. The shims are made of industrial-grade stainless steel, guaranteeing their durability and resistance to mechanical stress. The thickness and dimensions of each shim are clearly engraved, ensuring immediate identification during use. Storage is made easy with a sturdy, compartmentalized case designed for clear organization and safe transport. The kit can be easily restocked by purchasing packs of replacement shims.
Specifications:
- Shim dimensions:
• 50 x 50 mm: 9 thicknesses (from 0.05 mm to 2.00 mm).
• 75 x 75 mm: 9 thicknesses (from 0.05 mm to 2.00 mm).
- Available thicknesses: 0.05; 0.10; 0.20; 0.25; 0.40; 0.50; 0.70; 1.00; 2.00 mm.
- Identification engraved on each shim.
- Carrying case with internal compartments for organized storage.
- Case dimensions: 360 x 110 x 260 mm (L x H x W).
- Net weight of the kit: 7.17 kg.
- Can be replenished with separate shim packs.
- Metric system.
Brand information:
SKF is a global leader in bearing solutions, sealing systems, mechatronics, and industrial maintenance services. Founded in Sweden in 1907, the company now operates in more than 130 countries with over 17,000 distributors worldwide. SKF is committed to improving machine reliability and reducing maintenance costs through innovation, product quality, and first-class technical support. Every SKF product is designed to meet the highest standards for performance, safety, and durability.
Strengths
- Quick and reliable adjustment of machine height.
- Optimal dimensional accuracy for consistent results.
- Saves time during installation or maintenance.
- Easy identification thanks to clear markings on each shim.
- Complete, ready-to-use kit with carrying case.
- Easy restocking with shim packs available separately.
- Reduces alignment errors and the risk of bearing failure.
- Versatile use in various industrial environments.
- Optimal dimensional accuracy for consistent results.
- Saves time during installation or maintenance.
- Easy identification thanks to clear markings on each shim.
- Complete, ready-to-use kit with carrying case.
- Easy restocking with shim packs available separately.
- Reduces alignment errors and the risk of bearing failure.
- Versatile use in various industrial environments.
Applications
The SKF TMAS 380 shim kit is designed for maintenance technicians, machine assemblers, and engineers working in demanding industrial environments. It is particularly well-suited for the manufacturing, energy, general machinery, and petrochemical industries. Used to shim motors, pumps, gearboxes, and compressors, this kit is essential for the installation, alignment, or maintenance of machinery.
Technical specifications
Attributes
| Type | shims kit |
|---|
Show UNSPSC/ECL@SS
£ 951.07 excl. VAT
/ Each
£ 1,141.28 incl. VAT
- Delivery usually within ( 3 ) days

