References
SKF:TWIM 15/110V
Rubix:212A4980




Product details : SKF TWIM15/110V BEARING INDUCTION HEATER
The SKF TWIM15/110V portable induction heater is designed to provide an efficient, safe, and mobile solution for heating bearings prior to installation. Compact, lightweight, and robust, this unit features innovative induction heating technology that ensures rapid and uniform temperature rise. Designed for both field and workshop use, it reduces internal stresses in the bearings and protects their integrity during heating. With its intuitive LED control panel and various power modes, the TWIM15/110V is a tool that delivers performance and reliability.
Features:
The SKF TWIM15/110V incorporates smart technology that automatically adjusts the heating to the bearing’s size. It operates using medium-frequency induction, which enables fast, quiet, and uniform heating while preventing the build-up of harmful internal stresses. The LED control panel requires no special training and offers an intuitive user experience. The flat design of the induction plate eliminates the need for support bars, allowing for the heating of various types of ring-shaped metal components. The device is also equipped with a Type K magnetic probe for precise temperature measurement and a fan to keep the electronics at an optimal temperature.
Specifications:
• Dimensions (L x W x H): 450 x 500 x 100 mm
• Net product weight: 6.94 kg
• Temperature control range: 40 to 200 °C
• Maximum current consumption: 16 A
• Maximum power: 1.8 kVA
• Supply voltage: 100 to 120 V
• Voltage frequency: 50 to 60 Hz
• Maximum workpiece width: 85 mm
• Bore diameter of the workpiece to be heated: 30 to 320 mm
• Heating time: 0.1 to 60.0 minutes
• Heating time increments: 0.1 min
• Temperature increments: 1 °C
• Power settings: 10%, 25%, 50%, 100%
• Fault code display: yes
• Demagnetization: 0 A/cm
• Colors: blue and dark gray
• Bearing material: special glass-fiber-reinforced PA
Standards:
• Low Voltage Directive 2014/35/EU: ensures the electrical safety of equipment within a defined voltage range.
• EMC Directive 2014/30/EU: ensures the electromagnetic compatibility of equipment.
• EN 61000-6-2 + AC: Immunity in industrial environments: standard on immunity to electromagnetic disturbances in industrial environments.
• EN 55011 + A1, Class A, Group II: Emission: control of electromagnetic emissions from industrial equipment.
• EN 61000-3-2, Class A: Emissions: limits harmonic current emissions.
• EN 61000-3-3: Emissions: limits voltage fluctuations and flicker.
• EN 60335-1: Safety of household and similar electrical appliances: general safety standard for electrothermal appliances.
• RoHS Directive (EU) 2015/863: Restriction of hazardous substances in electrical equipment.
• EN IEC 63000: Technical documentation for the assessment of hazardous substances: specifies the documentation requirements to demonstrate RoHS compliance.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Features:
The SKF TWIM15/110V incorporates smart technology that automatically adjusts the heating to the bearing’s size. It operates using medium-frequency induction, which enables fast, quiet, and uniform heating while preventing the build-up of harmful internal stresses. The LED control panel requires no special training and offers an intuitive user experience. The flat design of the induction plate eliminates the need for support bars, allowing for the heating of various types of ring-shaped metal components. The device is also equipped with a Type K magnetic probe for precise temperature measurement and a fan to keep the electronics at an optimal temperature.
Specifications:
• Dimensions (L x W x H): 450 x 500 x 100 mm
• Net product weight: 6.94 kg
• Temperature control range: 40 to 200 °C
• Maximum current consumption: 16 A
• Maximum power: 1.8 kVA
• Supply voltage: 100 to 120 V
• Voltage frequency: 50 to 60 Hz
• Maximum workpiece width: 85 mm
• Bore diameter of the workpiece to be heated: 30 to 320 mm
• Heating time: 0.1 to 60.0 minutes
• Heating time increments: 0.1 min
• Temperature increments: 1 °C
• Power settings: 10%, 25%, 50%, 100%
• Fault code display: yes
• Demagnetization: 0 A/cm
• Colors: blue and dark gray
• Bearing material: special glass-fiber-reinforced PA
Standards:
• Low Voltage Directive 2014/35/EU: ensures the electrical safety of equipment within a defined voltage range.
• EMC Directive 2014/30/EU: ensures the electromagnetic compatibility of equipment.
• EN 61000-6-2 + AC: Immunity in industrial environments: standard on immunity to electromagnetic disturbances in industrial environments.
• EN 55011 + A1, Class A, Group II: Emission: control of electromagnetic emissions from industrial equipment.
• EN 61000-3-2, Class A: Emissions: limits harmonic current emissions.
• EN 61000-3-3: Emissions: limits voltage fluctuations and flicker.
• EN 60335-1: Safety of household and similar electrical appliances: general safety standard for electrothermal appliances.
• RoHS Directive (EU) 2015/863: Restriction of hazardous substances in electrical equipment.
• EN IEC 63000: Technical documentation for the assessment of hazardous substances: specifies the documentation requirements to demonstrate RoHS compliance.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Strengths
• Precise and uniform heating for safe bearing installation
• Portable and lightweight for field use
• No additional accessories required thanks to the flat induction plate
• Intuitive and easy-to-use LED display
• Different power levels to suit every need
• Heats quietly, without annoying noise
• Preserves bearing integrity thanks to a low temperature differential
• High-temperature-resistant and robust materials
• Compact design for easy transport and storage
• Reliable temperature measurement with a Type K magnetic probe
• Portable and lightweight for field use
• No additional accessories required thanks to the flat induction plate
• Intuitive and easy-to-use LED display
• Different power levels to suit every need
• Heats quietly, without annoying noise
• Preserves bearing integrity thanks to a low temperature differential
• High-temperature-resistant and robust materials
• Compact design for easy transport and storage
• Reliable temperature measurement with a Type K magnetic probe
Applications
This induction heater is ideal for industrial maintenance applications. It is primarily used to heat roller bearings intended for press-fit mounting on a shaft. It is also suitable for heating other ring-shaped metal components. This device is perfectly suited for small and medium-sized businesses seeking a portable, reliable, and easy-to-use solution for the hot mounting of bearings or similar components. Whether in the workshop or on-site, it offers the time savings, safety, and precision that are essential in demanding industrial environments.
Technical specifications
Attributes
| Type | portable induction heater |
|---|---|
| Length | 500 mm |
| Series | twim |
| Model | twim15 |
Show UNSPSC/ECL@SS
£ 2,468.33 excl. VAT
/ Each
£ 2,962.00 incl. VAT
- In stock: Next day delivery
