MASCOT 12004 GREENWOOD SHIRT BLACK 18


Shirt Greenwood Black

References
mascot:12004-530-09-45-46
rubix:379A3547
ean:5707209970084
Shirt Greenwood 12004-530-09 / 45-46
brand logo
Technical specifications
Colourblack
Size45-46
Main materialcotton
See all Specifications

Product details : MASCOT 12004 GREENWOOD SHIRT BLACK 18


Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight560 g
Colourblack
Size45-46
Main materialcotton
Grammage200 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days