References
Mascot:19092-771-14010-L ONE
Rubix:385A3921
EAN:5711074802524

Product details : MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY L
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
