Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 12004 GREENWOOD SHIRT DNAVY 16.5
MASCOT 12004 GREENWOOD SHIRT DNAVY 16.5
Shirt Greenwood dark navy
References
mascot:
12004-530-010-41-42
rubix:
379A3538
ean:
5707209967381
Technical specifications
Colour
navy
Size
41-42
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12004 GREENWOOD SHIRT DNAVY 16.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
520
g
Colour
navy
Size
41-42
Main material
cotton
Grammage
200
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50631 FRONTLINE SHIRT WHITE 15.5
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 20
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 17
ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 19.5
ORN 5460 THE ESSENTIAL L/S BLOUSE WHITE 18
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 15.5
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 17.5
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 23
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 15.5
ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 17.5
MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY 2XL
MASCOT 13004 MESA SHIRT DNAVY 17.5
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 20
MASCOT 12004 GREENWOOD SHIRT NAVY 15
MASCOT 12004 GREENWOOD SHIRT NAVY 19