References
Mascot:12004-530-01-41-42
Rubix:379A3531
EAN:5711074083343

Product details : MASCOT 12004 GREENWOOD SHIRT NAVY 16.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Colour | navy |
| Size | 41/42 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
