References
Mascot:00503-230-01-47-48
Rubix:379A4075
EAN:5708628060653

Product details : MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 19
Spacious extra long garment with pleat in the back. Buttoned placket. Stiffened collar. Chest pockets with flap. Removable shoulder straps.
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Colour | navy |
| Size | 47/48 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
- Usually arrives within 14 working days
