References
Mascot:06004-136-14-49-50
Rubix:379A4069
EAN:5707209449740

Product details : MASCOT 06004 JONA SHIRT HV ORG 19.5
Spacious ft with pleat in the back. Ventilation in the back. Buttoned placket and stiffened collar. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Colour | orange |
| Size | 49/50 |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Breathable | no |
| Grammage | 200 g/m² |
| Material | 70% polyester/30% cotton |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
