LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT YELLOW 2XL
Coolviz Sleeved Polo Shirt (EcoViz)
See technical informationReferences
Leo Workwear:P06-Y-2XL
Rubix:209A6466
EAN:5056082307631

Product details : LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT YELLOW 2XL
Generous Fit. Split-Hem Design. Strategically Positioned Reflective Tape for Optimal Wearer Movement. UV Protection to UPF 40+ meeting EN 13758-2. Standard : ISO 20471 Class 3
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- Delivery usually within ( 2 ) days
