MASCOT 09004 TERNITZ SHIRT DNAVY 17.5


Shirt Ternitz dark navy

References
mascot:09004-142-10-43-44
rubix:379A4052
ean:5707209777317
Shirt Ternitz 09004-142-10 / 43-44
brand logo
Technical specifications
Main materialcotton
Colournavy
Size43-44
See all Specifications

Product details : MASCOT 09004 TERNITZ SHIRT DNAVY 17.5


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Hidden press stud fastening. Band on arm for fxing a gas alarm, for example. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight520 g
Main materialcotton
Colournavy
Size43-44
Material99% cotton/1% carbon fiber
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days