MASCOT 09004 TERNITZ SHIRT DANTH 15


Shirt Ternitz dark anthracite

References
mascot:09004-142-18-37-38
rubix:379A4056
ean:5707209776525
Shirt Ternitz 09004-142-18 / 37-38
brand logo
Technical specifications
Main materialcotton
Colourgrey
Size37-38
See all Specifications

Product details : MASCOT 09004 TERNITZ SHIRT DANTH 15


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Hidden press stud fastening. Band on arm for fxing a gas alarm, for example. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight480 g
Main materialcotton
Colourgrey
Size37-38
Material99% cotton/1% carbon fiber
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days