MASCOT 09004 TERNITZ SHIRT DANTH 15.5


Shirt Ternitz dark anthracite

References
mascot:09004-142-18-39-40
rubix:379A4057
ean:5707209776549
Shirt Ternitz 09004-142-18 / 39-40
brand logo
Technical specifications
Main materialcotton
Colourgrey
Size39-40
See all Specifications

Product details : MASCOT 09004 TERNITZ SHIRT DANTH 15.5


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Hidden press stud fastening. Band on arm for fxing a gas alarm, for example. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight500 g
Main materialcotton
Colourgrey
Size39-40
Material99% cotton/1% carbon fiber
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days