References
SMC:RBQ2007
Rubix:114A8327
Manufacturer :RBQ2007
EAN:3618036249903

Documents
Product details : SMC RBQ2007 SHOCK ABSORBER
The RBQ shock absorber has a double seal enclosure that consists of a scraper and a rod seal, provides extra insurance against leakage. RBQ has a compact design and an interchangeable damper as an option. The RBQ series shock absorbers are available in five sizes and all withstand an impact speed of 3 m/sec.
Bumper: Basic Style
Port Size: M20XP1.5
Stroke: 7mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):
Port Size: M20XP1.5
Stroke: 7mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x45x31 mm |
|---|---|
| Logistic Weight | 90 g |
| Threading | 20 |
Show UNSPSC/ECL@SS
£ 55.41 excl. VAT
/ Each
£ 66.49 incl. VAT
- Delivery usually within ( 8 ) days