FESTO 8111391 SHOCK ABSORBER DYSS-4-4-Y1F-G2


Shock Absorber

References
festo:DYSS-4-4-Y1F-G2
rubix:263A6669
manufacturer :8111391
ean:4052568561147
brand logo
brand logo
Technical specifications
ThreadingG 2 in
See all Specifications

Product details : FESTO 8111391 SHOCK ABSORBER DYSS-4-4-Y1F-G2


Strengths

•Hydraulic shock absorber with path-controlled flow control function
Rapidly increasing cushioning force curve
Short cushioning stroke
Suitable for low-vibration operation
Not suitable for rotary drives
Maintenance-free
Metal end position on the housing
Continuous mounting thread with internal hex

Technical specifications


Attributes
ThreadingG 2 in
Cylinder stroke4 mm
Max effective mass1.7 kg
Max Impact speed1 m/s
Show UNSPSC/ECL@SS
£ 62.38 excl. VAT
/ Each
£ 74.86 incl. VAT
  • Delivery usually within ( 2 ) days