SMC RBQ3213 SHOCK ABSORBER


Shock Absorber COMPACT Series RBQ

References
smc:RBQ3213
rubix:114A6372
brand logo
brand logo
Technical specifications
ThreadingMetric
See all Specifications

Product details : SMC RBQ3213 SHOCK ABSORBER


The RBQ shock absorber has a double seal enclosure that consists of a scraper and a rod seal, provides extra insurance against leakage. RBQ has a compact design and an interchangeable damper as an option. The RBQ series shock absorbers are available in five sizes and all withstand an impact speed of 3 m/sec.
Bumper: Basic Style
Port Size: M32XP1.5
Stroke: 13mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x76x47Ā mm
Logistic Weight240Ā g
ThreadingMetric
Cylinder stroke13Ā mm
Max Impact speed3Ā m/s
Show UNSPSC/ECL@SS
Ā£ 117.60 excl. VAT
/ Each
Ā£ 141.12 incl. VAT
  • Delivery usually within ( 4 ) days