References
SMC:RBC2725
Rubix:114A3198
Manufacturer :RBC2725
EAN:3618036250190

Documents
Product details : SMC RBC2725 SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M27XP1.5
Stroke: 25mm
Option: Hex Nut
No Stopper Nut:
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M27XP1.5
Stroke: 25mm
Option: Hex Nut
No Stopper Nut:
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x147x42 mm |
|---|---|
| Logistic Weight | 417 g |
| Threading | m27x1,5 |
| Cylinder stroke | 25 mm |
| Max Impact speed | 5 m/s |
Show UNSPSC/ECL@SS
£ 111.19 excl. VAT
/ Each
£ 133.43 incl. VAT
- In stock: Next day delivery