Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 191192 SHOCK ABSORBER YSRW-5-8
FESTO 191192 SHOCK ABSORBER YSRW-5-8
Shock absorber YSRW
References
festo:
YSRW-5-8
rubix:
114A3877
manufacturer :
191192
ean:
4052568079178
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 191192 SHOCK ABSORBER YSRW-5-8
Shock absorber YSRW-5-8 Self-adjusting, with progressive characteristic curve. Size=5, Stroke=8 mm, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
20
x
100
mm
Logistic Weight
25,14
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.61
excl. VAT
/
Each
£
112.33
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
CAMOZZI SHOCK ABSORBER-SIZE M12X1-STOKE 10MM SA-1210
FESTO 1138643 SHOCK ABSORBER
FESTO 8111384 SHOCK ABSORBER DYSS-G8-4-4-Y1F-G2
AVENTICS R412010370
FESTO 540344 SHOCK ABSORBER YSRW-DGC-8
FESTO 1152524 SHOCK ABSORBER DYEF-S-M6-Y1
FESTO 116250 SHOCK ABSORBER KIT SLE-40-YSR-C
FESTO 116246 SHOCK ABSORBER KIT SLE-10-YSR-C
SMC RJ0806H SHOCK ABSORBER
SMC RJ0805 SHOCK ABSORBER
SMC RJ1006U SHOCK ABSORBER
SMC RJ1007HU
SMC RBQ1604 SHOCK ABSORBER
FESTO 11133 BUFFER YSRP-12
FESTO 548074 SHOCK ABSORBER DYSW-10-17-Y1F