MECALINE 884618 SHOCK ABSORBER FIXED T2 M12X1
Miniature self-adjusting shock absorbers with bump cap
See technical informationSee documentsReferences
Mecaline:884618
Rubix:216A1240
EAN:3660338379994

Documents
Product details : MECALINE 884618 SHOCK ABSORBER FIXED T2 M12X1
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
| Threading | m12x1 |
|---|---|
| Cylinder stroke | 10 mm |
| Max Energy absorbed per cycle | 10 nm |
| Max Energy absorbed/hour | 30000 Nm³/h |
| Max effective mass | 60 kg |
| Max Impact speed | 2 m/s |
Show UNSPSC/ECL@SS
£ 41.19 excl. VAT
/ Each
£ 49.43 incl. VAT
- Usually arrives within 14 working days
