BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU42 UK8
Shoe BESTRONG B0887
See technical informationReferences
Base Protection:CA-B0888-CWA 42
Rubix:389A0758
Manufacturer :CA-B0888-CWA 42
EAN:8034003175191

Product details : BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU42 UK8
B0888 high safety shoe. Standard: EN20345 : 2011 S3 HRO HI CI SSRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 81.08 excl. VAT
/ Each
£ 97.30 incl. VAT
- Usually arrives within 14 working days
