V12 VR602.01 PUMA IGS HONEY S3 HRO SRC NUBUCK DERBY BOOT UK11 EU46
Puma IGS Honey S3 HRO SRC Nubuck Derby Boot
See technical informationSee documentsReferences
V12 Footwear:VR602.01-11
Rubix:80371509
EAN:5055327309638



Documents
Product details : V12 VR602.01 PUMA IGS HONEY S3 HRO SRC NUBUCK DERBY BOOT UK11 EU46
Constructed from a luxurious honey Nubuck upper, the new and improved Puma has a cut away scoop collar for easy foot access and comfort. Lightweight, metal-free and with non-snagging eyelets, the Puma is created on a new last and has an improved shock absorbing footbed. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot. The same boot is also available in black or brown, known as the Bison.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | beige |
| Main material | nubuck |
| Metal free | yes |
| Type of soles | igs/composite mid sole |
| Material | honey nubuck (upper)-woven fibre (midsole)-highly durable rubber (sole) |
| UK shoe size | 11 |
Show UNSPSC/ECL@SS
£ 89.58 excl. VAT
/ Each
£ 107.50 incl. VAT
- In stock: Next day delivery
EU shoe size
46
