BASE B0952 PULSAR S1P SRC BLACK/BLUE EU46 UK11.5


Shoe PULSAR B0952

References
base protection:B0952-46
rubix:389A0776
ean:8034003174903
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B0952 PULSAR S1P SRC BLACK/BLUE EU46 UK11.5


B0952 low safety shoe. Standard: EN20345: 2011 S1P SRC.

Technical specifications


Attributes
EU shoe size46
Collar heightlow
Colourblack
Main materialtextile
Type of solesairtech anti-fatigue insole
Materialhigh-tech fabric
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
  • Usually arrives within 14 working days