References
Uvex:8545847
Rubix:80215125
Manufacturer :8545847

Product details : UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU47 UK12 W11
Uvex 1 safety shoes in protection classes S1 and S2 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.
Strengths
•Outstanding wearer comfort as a result of a recently developed last and climate-optimised, breathable materials
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Applications
Light industry
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | green |
| Main material | microvelour |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 132.83 excl. VAT
/ Each
£ 159.40 incl. VAT
- In stock: Next day delivery
