Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Thread-cutter for raised threads
Machine thread-cutter for raised threads
V-COIL THREAD INSERT TAP 03008 M5X0.8
V-COIL THREAD INSERT TAP 03008 M5X0.8
Short Machine Tap HSS-G
References
v-coil:
03008
rubix:
409912
ean:
4022835030089
Technical specifications
Body material
HSS
Threading
Metric
Threading diameter
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : V-COIL THREAD INSERT TAP 03008 M5X0.8
Applications
Non Abrasive Material up to 900 N/mm², Unalloyed and Low Alloyed Steel, For Thread Cutting by Hand and Machine, For Through and Blind Holes
Technical specifications
Attributes
Body material
HSS
Threading
Metric
Threading diameter
5
mm
Thread
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 01011 008.000 MACHINE TAPS HSS-E
GUHRING 01011 012.000 MACHINE TAPS HSS-E
GUHRING 01010 014.000 MACHINE TAPS 9010100140000
GUHRING 01010 012.000 MACHINE TAPS 9010100120000
GUHRING 01011 005.000 MACHINE TAPS HSS-E
GUHRING 01010 016.000 MACHINE TAPS HSS-E
GUHRING 01011 006.000 MACHINE TAPS HSS-E
GUHRING 01010 005.000 MACHINE TAPS HSS-E
GUHRING 01010 006.000 MACHINE TAPS 9010100060000
BOLLHOFF 01400040104/10 HELICOIL TAP TYPE 0140.0 M4
V-COIL THREAD INSERT TAP 03007 M4X0.7
GUHRING 01010 004.000 MACHINE TAPS 9010100040000
GUHRING 01010 008.000 MACHINE TAPS HSS-E
GUHRING 01011 004.000 MACHINE TAPS HSS-E
VCOIL 03015 V COIL TAP M10 X 1.5 HSSG SECOND