V-COIL THREAD INSERT TAP 03007 M4X0.7


Short Machine Tap HSS-G

References
v-coil:03007
rubix:409911
ean:4022835030072
brand logo
brand logo
Technical specifications
Body materialHSS
ThreadingMetric
Threading diameter4 mm
See all Specifications

Product details : V-COIL THREAD INSERT TAP 03007 M4X0.7


Applications

Non Abrasive Material up to 900 N/mm², Unalloyed and Low Alloyed Steel, For Thread Cutting by Hand and Machine, For Through and Blind Holes

Technical specifications


Attributes
Body materialHSS
ThreadingMetric
Threading diameter4 mm
Thread0.7 mm
Show UNSPSC/ECL@SS
£ 11.69 excl. VAT
/ Each
£ 14.03 incl. VAT
  • Usually arrives within 14 working days