References
SMC:ZPT20USK10-06-A10
Rubix:394A1479
EAN:3618036450064

Documents
Product details : SMC ZPT20USK10-06-A10 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C)(J,K), Vacuum Pad, Vertical Entry, w/Buffer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x86x23 mm |
|---|---|
| Logistic Weight | 32 g |
| Material | silicone rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
- Usually arrives within 14 working days