SMC ZP2004US LARGE BELLOWS VACUUM PAD


Vacuum Pad

References
smc:ZP2004US
rubix:2610693
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
ShapeRound
TypeFlat Pad
See all Specifications

Product details : SMC ZP2004US LARGE BELLOWS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: 2x4, 3.5x7, 4x10 mm
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: 2004 (2x4, Flat)
Material: S (Silicon Rubber)

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x7 mm
Logistic Weight1 g
MaterialSilicone Rubber
ShapeRound
TypeFlat Pad
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Delivery usually within ( 4 ) days