References
Mascot:10149-154-010-C44
Rubix:154A5193
EAN:5707209826725

Product details : MASCOT 10149 CHARLESTON SHORTS D'NAVY 28.5
Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Colour | navy |
| Size | 44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
Colour
Size
44
