References
Mascot:10049-860-14-C45
Rubix:379A5309
EAN:5707209811660

Product details : MASCOT 10049 PISA SHORTS HV ORG 29.5
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. D-ring in flexible material that does not scratch. Adjustable hammer loop. Ruler pocket.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | orange |
| Size | 45 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
45
