MASCOT 12049 STUTTGART SHORTS DANTH/BLACK 34.5
Shorts Stuttgart dark anthracite/black
See technical informationReferences
Mascot:12049-442-1809-C50
Rubix:379A5408
EAN:5711074040001

Product details : MASCOT 12049 STUTTGART SHORTS DANTH/BLACK 34.5
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Phone pocket integrated in the right pocket. Reinforced back pockets and ruler pocket. Special design of the front pocket that allows easy access to the pocket content.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Colour | grey |
| Size | 50 |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
- Usually arrives within 14 working days
