MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 52.5
Shorts Sunbury dark anthracite/black
See technical informationReferences
Mascot:15749-330-1809-C68
Rubix:80378829
EAN:5711074333110

Product details : MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 52.5
Durable triple stitched seams on leg and crotch extend product life. Back pocket with flap. Thigh pocket with flap and hidden press studs. The dark contrast is placed where the clothing is most exposed to dirt. Ruler pocket with reinforced opening.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | grey |
| Size | 68 |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 54.40 excl. VAT
/ Each
£ 65.28 incl. VAT
- Usually arrives within 14 working days
Size
68
