References
Portwest:DX444BKR36
Rubix:249A1692
EAN:5036108350414

Documents
Product details : PORTWEST DX444 DET. HOLSTER POCKET SHORTS BLACK 36R
4-way stretch fabric for ease of movement and added comfort. Ripstop fabric to ensure durability and resistance to tearing and ripping. 10 pockets for ample storage. Rule pocket. Zip off holster pockets for added versatility. Stretch crotch gusset provides maximum
flexibility and reduces stress. Concealed mobile phone pocket. Registered European Community Design. CE certified. New style. Swing away tool pockets.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 36 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
- Usually arrives within 14 working days