References
Knipex:00 19 30 VIT
Rubix:388A3011
EAN:4003773034186

Product details : KNIPEX 001930VIT SHOWCASE 400MM
Hanging show-cabinet for assembly on tool bar systems. With shelf, top cover and transparent advertising fascia panel. Easy to assemble collapsible frame construction. With two glass sliding doors, lockable. With transparent advertising fascia panel. Illumination unit with plug for series connection. With power cable and 230 V plug. High-quality aluminium/glass structure. High-quality aluminium/glass structure.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1540x1020x110 mm |
|---|---|
| Logistic Weight | 39000 g |
| Type | knipex 001930vit showcase 400mm |
Show UNSPSC/ECL@SS
£ 2,461.35 excl. VAT
/ Each
£ 2,953.62 incl. VAT
- Delivery usually within ( 14 ) days