References
Festo:SMT-8M-A-NO-24V-E-2,5-OE
Rubix:392A2046
Manufacturer :8138000
EAN:4052568556501

Documents
Product details : FESTO 8138000 PROXIMITY SENSOR
For T-slot
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa reinforced;high alloy stainless steel |
| Cable length | 2.5 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 2 ) days