FESTO 31008 PROXIMITY SWITCH SMPO-1-H-B
SMPO-8 Proximity switch
See technical informationSee documentsReferences
Festo:SMPO-1-H-B
Rubix:134A1014
Manufacturer :31008
EAN:4052568003838

Documents
Product details : FESTO 31008 PROXIMITY SWITCH SMPO-1-H-B
Proximity Sensor SMPO-8E Pneumatic, for drives with T-slot, without Mounting kit. Design=for T-slot, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=Magnetic, Operating pressure=2 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x29x53 mm |
|---|---|
| Logistic Weight | 23,2 g |
| Type | proximity sensor smpo-1-h-b 31008 |
| Material | brass, pa (polyamide), pom (polyoxymethylene) |
| Min. temperature | -15 °C |
| Max. temperature | 60 °C |
| LED Indicator | yes |
Show UNSPSC/ECL@SS
£ 115.56 excl. VAT
/ Each
£ 138.67 incl. VAT
- Delivery usually within ( 16 ) days