SMC D-M9P-5 AUTO SWITCH
D-M9N-5/M9P-5/M9B-5, Solid State Switch, Short Type, Direct Mounting, Grommet, In-line
See technical informationSee documentsReferences
SMC:D-M9P-5
Rubix:392A8612
Manufacturer :D-M9P-5
EAN:3618036134087

Technical specifications
| Type | solid state switch |
|---|---|
| Min. tension | 4.5 V |
| Max. tension | 28 V |
Documents
Product details : SMC D-M9P-5 AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Strengths
Body length: 15 mm.
Electrical entry: Grommet.
Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
Power voltage: 5/12/24V DC (4.5 to 28V DC).
Load current: 2.5 to 40mA.
Technical specifications
Attributes
| Type | solid state switch |
|---|---|
| Min. tension | 4.5 V |
| Max. tension | 28 V |
| Material | vinyl (cable) |
| Cable length | 0.5 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 44.97 excl. VAT
/ Each
£ 53.96 incl. VAT
- Usually arrives within 14 working days