References
Festo:SIEF-M18B-PS-S-L
Rubix:391A6116
Manufacturer :553545
EAN:4052568096014

Documents
Product details : FESTO 553545 PROXIMITY SENSOR
Proximity Sensor SIEF-M18B-PS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity switch SIEF-M18B-PS-S-L with connector, flush-mounting. Construction type=round, Complies with standard=DIN EN 60947-5-2, Approval=(* C-Tick, * c UL us - Listed (OL)), CE marking (see Declaration of Conformity)=according to EU EMC Directive, Material note=(* copper- and PTFE-free, * RoHS compliant)
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | chrome-plated brass |
Show UNSPSC/ECL@SS
£ 76.40 excl. VAT
/ Each
£ 91.68 incl. VAT
- Delivery usually within ( 6 ) days