References
Festo:SIEF-M12B-PS-S-L
Rubix:391A6112
Manufacturer :553541
EAN:4052568095970

Documents
Product details : FESTO 553541 PROXIMITY SENSOR
Proximity Sensor SIEF-M12B-PS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity sensor SIEF-M12B-PS-S-L 553541
Technical specifications
Attributes
| Logistic Weight | 31,53 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, chrome-plated |
Show UNSPSC/ECL@SS
£ 65.88 excl. VAT
/ Each
£ 79.06 incl. VAT
- Delivery usually within ( 6 ) days