FESTO 160998 PROXIMITY SWITCH SMEO-1-LED-230-K5-B
SMEO-1 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-1-LED-230-K5-B
Rubix:132A9466
Manufacturer :160998
EAN:4052568128333

Documents
Product details : FESTO 160998 PROXIMITY SWITCH SMEO-1-LED-230-K5-B
Proximity Sensor SMEO-1-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | smeo |
| Min. tension | 5 V |
| Max. tension | 250 V |
| Material | epoxy resin, pc, pet, steel, tpe-o, zinc die-cast, pvc |
Show UNSPSC/ECL@SS
£ 115.79 excl. VAT
/ Each
£ 138.95 incl. VAT
- Delivery usually within ( 16 ) days