FESTO 547863 PROXIMITY SWITCH SMT-10G-PS-24V-E-0,3Q-M&

Proximity switch SMT-10G

See technical informationSee documents

References

Festo:SMT-10G-PS-24V-E-0,3Q-M8D
Rubix:119A9937
Manufacturer :547863
EAN:4052568093044
SMT-10G-PS-24V-E-0,3Q-M8D Proximity Sensor

Technical specifications

Typesmt
Min. tension10 V
Max. tension30 V
See all Specifications

Documents

Product details : FESTO 547863 PROXIMITY SWITCH SMT-10G-PS-24V-E-0,3Q-M&


Magneto-resistive cylinder sensor for round slot, can be inserted lengthways

Strengths

  • Measuring principle: magneto-resistive
  • SMT-10G: design ideal for gripper sensing
  • Insertable in the slot lengthwise or from above
  • LED switching status indication
  • Cable length 0.3, 2.5 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x10x145 mm
Logistic Weight16,03 g
Typesmt
Min. tension10 V
Max. tension30 V
Materialpa-reinforced, tpe-u
£ 49.74 excl. VAT
/ Each
£ 59.69 incl. VAT
  • Delivery usually within ( 2 ) days