SIEMENS 22KW 45A 24V UC 3RW4036-1BB04


Siemens Soft Starter

References
siemens:3RW4036-1BB04
rubix:161A8120
ean:4011209691827

Product details : SIEMENS 22KW 45A 24V UC 3RW4036-1BB04


Sirius 3RW30/40 Soft Starters Are The World’S Most Compact Two-Phase Controlled Soft Starters In The Power Range From 1.5 Kw (At 400 V) To 250 Kw (At 400 V) Thanks To Their Innovative Control Principle. Their Compact Design Helps You Save Space In The Control Panel Configurations. Sirius 3RW30/40 Soft Starters Are The Ideal Solution For Simple Applications Of All Kinds. The 3RW Soft Starters Should Always Be Designed On The Basis Of The Required Rated Operational Current Of The Motor. The Motor Ratings Listed In The Selection And Ordering Data Are Rough Guide Values And Designed For Basic Starting Conditions (Class 10).

Strengths

2-Phase Control For Standard Applications
Screw & Spring Type Terminals
Parameterization Over Rotary Setting Elements
Integrated Motor Overload Protection And Intrinsic Device Protection
Electrical Robustness
For Drives In Performance Classes From 1.5 To 250 Kw

Applications

Ideal Replacement For DOL And Star-Delta Starters

Technical specifications


Attributes
No attributes to display for this product
£ 622.27 excl. VAT
/ Each
£ 746.72 incl. VAT
  • Usually arrives within 14 working days