FACOM BC1215PB BATTERY CHARGER 12V - 15A
Automatic Battery Charger
See technical informationSee documentsReferences
Facom:BC1215PB
Rubix:270A2238
EAN:3662424089206
Documents
Product details : FACOM BC1215PB BATTERY CHARGER 12V - 15A
For 12V batteries from 10 Ah to 230 Ah. Mode "SHOWROOM" to power vehicles in showrooms. Charge level display. Mode "Wake" for batteries discharged down to 0.2 V. Fast, damage-free multimode charging controlled by a microprocessor. Mode "Floating" for maintaining batteries charged. Protection against short circuits, reverse polarity and overcharging. Compatible with "Stop & Start" batteries. Maximum output current 15A. Power supply: 220 - 240 V, 50 - 60 Hz
Technical specifications
Attributes
| Voltage | 220-240 V |
|---|---|
| Amperage | 15 A |
| Weight | 1400 g |
Show UNSPSC/ECL@SS
£ 168.68 excl. VAT
/ Each
£ 202.42 incl. VAT
- Delivery usually within ( 14 ) days

