CLARKE 6240020 JUMP START 910 12 VOLT DC COMPRESSOR
Jumpstart 910 12 volt starter with 12v DC compressor
See technical informationSee documentsReferences
Clarke Power Products:6240020
Rubix:1291607

Documents
Product details : CLARKE 6240020 JUMP START 910 12 VOLT DC COMPRESSOR
Portable 12v rechargeable powers supply and boost starter, to keep at home, work or in the car, with added benefits of a built on air compressor. Provides 900 peak amps, 400 amps of starting boost for vehicles with low battery, and can also be used as a power supply for running 12v DC operated equipment. Rugged case with built in work light, booster, cable storage, on/off button, pouch for holding charging cables and carry handle.
Includes 12v socket with overload protection for devices fitted with cigarette lighter type plugs. Heavy duty clamps for good battery connection & 2.5mm square extra long booster cables (1180mm to clamp). Battery condition and charge level indicator meter. Heavy duty maintenance free sealed battery for safe use and storage.
Compressor features: -
240psi Max Pressure.
Dual calibrated pressure gauge.
Flexible hose with snap on tyre valve connector, 2 nozzles and needle inflation adaptor.
Long 600cm braided hose and connectors all store in their own compartment.
Technical specifications
Attributes
| Weight | 9.5 kg |
|---|---|
| Battery capacity | 18 Ah |
| Operating voltage | 12 V |
Show UNSPSC/ECL@SS
£ 125.62 excl. VAT
/ Each
£ 150.74 incl. VAT
- In stock: Next day delivery
