Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Cone
GISS 868015 SIGNALLING CONE PVC 50CM ORANGE/RETROREFLECTIVE WHITE
GISS 868015 SIGNALLING CONE PVC 50CM ORANGE/RETROREFLECTIVE WHITE
Signaling beacon 50 cm
References
giss:
868015
rubix:
217A4982
ean:
3660338219030
Technical specifications
Height
50
cm
Colour
Orange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 868015 SIGNALLING CONE PVC 50CM ORANGE/RETROREFLECTIVE WHITE
Signage beacon for site delimitation. .
Orange colour with 2 strips of white paint or reflective surface.
Technical specifications
Attributes
Height
50
cm
Colour
Orange
Material
PVC
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.53
excl. VAT
/
Each
£
15.04
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
GISS 868022 SIGNALLING KIT 5 CONES 5 FASTENERS & 8,3M PLASTIC CHAIN
CALEDONIAS 58445 KEEP A SAFE 2M DISTANCE CONE SIGN 600X450MM
JSP JBF069-240-600 DOMINATOR 75CM RED 2 PART CONE SEALBRITE SLEEVE
CALEDONIA 58444 2 METRE SOCIAL DISTANCING CONE SIGN 600X450MM
GISS 868017 SIGNALLING CONE PVC 75CM ORANGE/WHITE
JSP JBE049-240-600 DOMINATOR 50CM RED 2 PART CONE SEALBRITE SLEEVE
JSP JBE079-240-600 DOMINATOR 1M RED 2 PART CONE SEALBRITE SLEEVE
JSP MK4 TWO PART NO WAITING CONE
GISS 868014 SIGNALLING CONE EVA PE 50CM ORANGE/WHITE
GISS 868018 SIGNALLING CONE PVC 75CM ORANGE/RETROREFLECTIVE WHITE
ROBERT SCOTT 101423 WET FLOOR SIGN NWSA0010L
CALEDONIA 58443 CONE SIGN SIGNC/W STEEL FRAME AND CLIPS 600X450MM RP
FIRECHIEF 118-1023 RPV3 LARGE EXTINGUISHER COVER
SKIPPER CONE01 ROAD CONE (PACK OF 5)
MORAVIA BOLLARD TYPE S SURFACE FIXING 1200MM 199.19.943