JSP JBE049-240-600 DOMINATOR 50CM RED 2 PART CONE SEALBRITE SLEEVE
Road Traffic Cone
See technical informationSee documentsReferences
JSP:JBE049-240-600
Rubix:80213077
Manufacturer :JBE049-240-600
EAN:5038428131278

Documents
Product details : JSP JBE049-240-600 DOMINATOR 50CM RED 2 PART CONE SEALBRITE SLEEVE
Strengths
•The preferred traffic management and term maintenance two-piece moulded cone
Made with UV stabilised top and heavy duty 100% recycled base
Made with UV stabilised top and heavy duty 100% recycled base
Technical specifications
Attributes
| Height | 165 cm |
|---|---|
| Colour | red |
| Material | polyethylene (top);reprocessed pvc (base);pvc (sleeve) |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
