JSP JBE079-240-600 DOMINATOR 1M RED 2 PART CONE SEALBRITE SLEEVE
1m Dominator™ Cone with Sealbrite™ Sleeve
See technical informationReferences
JSP:JBE079-240-600
Rubix:114851
EAN:5038428131339


Technical specifications
| Height | 100 cm |
|---|---|
| Colour | orange |
| Material | uv-stabilised hdpe (ldpe) moulded top; heavy-duty 100% recycled/reprocessed pvc composite base; sealbrite sleeve (pvc, class r1b or r2a/r2b sleeve option) |
Product details : JSP JBE079-240-600 DOMINATOR 1M RED 2 PART CONE SEALBRITE SLEEVE
The preferred traffic management and term maintenance two-piece moulded cone. Made with UV stabilised HDPE moulded top and heavy duty 100% recycled PVC base.
Technical specifications
Attributes
| Height | 100 cm |
|---|---|
| Colour | orange |
| Material | uv-stabilised hdpe (ldpe) moulded top; heavy-duty 100% recycled/reprocessed pvc composite base; sealbrite sleeve (pvc, class r1b or r2a/r2b sleeve option) |
| Weight | 6 kg |
Show UNSPSC/ECL@SS
£ 32.62 excl. VAT
/ Each
£ 39.14 incl. VAT
- In stock: Next day delivery