Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862364 SAFETY SIGNS MODEL DANGER OF DEATH SIDE 30 CM
GISS 862364 SAFETY SIGNS MODEL DANGER OF DEATH SIDE 30 CM
Signalling signs
References
giss:
862364
rubix:
217A5032
ean:
3660338170676
Technical specifications
Model
Danger of death
See all Specifications
Product details
Technical specifications
Product details : GISS 862364 SAFETY SIGNS MODEL DANGER OF DEATH SIDE 30 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
Danger of death
Diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.39
excl. VAT
/
Each
£
14.87
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 17590Q CAUTION MUD ON ROAD (600X450MM) 1: RIGID PLASTIC
SPARTEX 57907 ROAD CLOSED 1050X750MM CLASS RA1 ZINTEC
SPARTEX 23240A DO NOT USE YOUR MOBILE PHONE WITHOUT HANDS-FREE DEVICE
SPARTEX 15944P RED TAGHOLDINGAREA ITEMS FOR DISPOSAL (600X400MM)
BEAVERSWOOD SELF ADHESIVE NUMBER 9 14 X 19MM 36 PER CARD PACK OF 5
SPARTEX 32035F ARROW - 45 DEG (200X200MM) 3: PHOTOLUMINESCENT RIGID
SPARTEX 41606F FIRE EXIT KEEP CLEAR(200X200MM)PHOTOESCENT S/A VINYL
SPARTEX 16044H SPILL PROTECTION EQUIPMENT (300X250MM) R/PLASTIC
SPARTEX 67528Q ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE (6
SPARTEX 11032K FIRE POINT NUMBER (400X300MM) 1: RIGID PLASTIC
SPARTEX 56347 ECE70 VEHICLE MARKING PLATE 1200X200MM BOXED
SPARTEX 27015L OFFICE (450X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 52119 SPECIAL ASSEMBLY POINT ALUMINIUM C/W CHANNEL 250X300MM
SPARTEX 32015G EXIT - STRAIGHT ON (300X100MM) PHOTOLUMINESCENT RIGID
SPARTEX 21010E FIRE ALARM (200X150MM) 2: SELF ADHESIVE VINYL